Rod Hanger Sleeve Anchor, 3/8 x 1-7/8"

Item #: 1928382

Cat #: 05815S-PWR

UPC: 075352778297

$ 0.44 EA
Clearance
Price good while supplies last
Company wide:
350 in stock
Lok-Bolt AS® Rod Hanger Sleeve Anchor, 3/8 x 1-7/8 Inch, Carbon Steel

Overview

Lok-Bolt AS® Rod Hanger Sleeve Anchor, 3/8 x 1-7/8 Inch, Carbon Steel

The Lok-Bolt AS is an all-steel pre-assembled single unit sleeve anchor which is designed for use in concrete or masonry base materials. The anchors are available in multiple head styles for multiple applications and a finished appearance. Anchor extender sleeves can be added to create longer lengths.

Also known as: 075352778297, 05815S-PWR, DEW05815SPWR

Specifications

Length: 1 7/8 in
Diameter: 3/8 in
Material: Carbon Steel
Finish: Zinc Plated
Length: 1 7/8 in
Material: Carbon Steel
Diameter: 3/8 in
Finish: Zinc Plated