Pin & Sleeve Inlet, 100A, 1600V, 3P4W, Black, Watertight

Item #: 1927076

Cat #: 37-68237-C-K16

UPC: 784474613248

$ 652.75 EA
Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Inlet (Male), 100A, 1600V, 3P4W, Black, Watertight

Overview

Pin & Sleeve Inlet (Male), 100A, 1600V, 3P4W, Black, Watertight
Also known as: 784474613248, 37-68237-C-K16, MEL3768183CK14

Specifications

Type: Receptacle
Poles: 3
Amps: 100
Color: Black
Volts AC: 600
Type: Receptacle
Amps: 100
Volts AC: 600
Poles: 3
Color: Black