Single Circuit Track Limiter, 7.5A, White

Item #: 1926789

Cat #: ET158-7.5A-WH

UPC:

$ 105.30 EA
Company wide:
0 in stock
Documents & Guides
Single Circuit Track Limiter, 7.5 Amp, (960W) Circuit Breaker, Can Be Used With Pendant Suspended Track, California Title 24, White

Overview

Single Circuit Track Limiter, 7.5 Amp, (960W) Circuit Breaker, Can Be Used With Pendant Suspended Track, California Title 24, White
Also known as: ET158-7.5A-WH, ETEET15875AWH

Specifications

Color: White
Amps: 7.500
Color: White
Amps: 7.500