
7" Round LED Surface Mount Fixture, EBB
Item #: 1926785
Cat #: RL790-900L-DIMTR-120-CCT-WH
UPC: 194672018873
$ 127.19 EA
Company wide:
1
in stock
Documents & Guides
7” Round LED Slim Surface Mount Dimmable Fixture, 15 Watt, 120V, 90 CRI, 900 Lumens, Selectable Color Temperature: 3000/4000/5000K, Emergency Battery Back-Up, Triac Dimming, White
Overview
7” Round LED Slim Surface Mount Dimmable Fixture, 15 Watt, 120V, 90 CRI, 900 Lumens, Selectable Color Temperature: 3000/4000/5000K, Emergency Battery Back-Up, Triac Dimming, White
Intelligent emergency light, 90 minute operation from battery, 24 hours recharge time. Ideal for hotel, dining room, guest room, office, show room, shop, and corridor.
Also known as: 194672018873, RL790-900L-DIMTR-120-CCT-WH, ETERL790900LDIMTR1
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120 |
| Wattage: | 15 |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Lumens: | 900 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 15 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Volts AC: | 120 |
| Color: | White |
| Lumens: | 900 |
| Dimmable: | Yes |