LED Sloped Ceiling Baffle, 6", 14 Watt, 1000 Lumen, 3000K, 120 Volt, White

Item #: 1926784

Cat #: RL694-1L-DIMTR-MVOLT-30K-90-W

UPC: 848070094204

$ 75.48 EA
Company wide:
66 in stock
Documents & Guides
LED Sloped Ceiling Baffle, 6 Inch, 14 Watt, 1000 Lumen, 3000K, 90 CRI, 120 Volt, 0-10V Dimming, White Reflector and Flange

Overview

LED Sloped Ceiling Baffle, 6 Inch, 14 Watt, 1000 Lumen, 3000K, 90 CRI, 120 Volt, 0-10V Dimming, White Reflector and Flange

The Elite LED Module has been engineered for new construction where Title-24’s ‘No Edison Socket” mandate has been initiated. A dedicated housing installs the same as any other Elite Lighting product and features our adjustable, lockable and tiltable nail bars. The LED Module can also be installed into most 6” incandescent downlights by using our unique Edison adapter. Over 1000 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 50W BR20 and 25% less than the common 13W CFL. Plus the Elite LED Module features 50,000hrs of life, and California Title-24 compliance.

Also known as: 848070094204, RL694-1L-DIMTR-MVOLT-30K-90-W, ETERL6941LDIMTRMVO

Specifications

Lumens: 1000
Mounting: Recessed
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 14
Diameter: 6 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Color Temperature: 3000 (Warm White)
Color: White
Diameter: 6 in
Light Technology: LED
Mounting: Recessed
Volts AC: 120
Wattage: 14
Type: 0-10V Dimming
Dimmable: Yes