4.5G16.5/LED/SW/927/120V/E12

Item #: 1926770

Cat #: S11364

UPC: 045923113642

Company wide:
0 in stock
Documents & Guides
4.5 Watt G16.5 LED; Soft White; Candelabra Base; 2700K; 350 Lumens; 120 Volt

Overview

4.5 Watt G16.5 LED; Soft White; Candelabra Base; 2700K; 350 Lumens; 120 Volt

Satco's S11364 4.5-watt LED bulb is an elegant lighting solution for the home. Illuminate dining rooms, living rooms, and office spaces with this dimmable, white bulb. This globe shaped lamp has a beam spread of 360 degrees, and delivers 15,000 hours of warm white light.

Also known as: 045923113642, S11364, SATS11364

Specifications

Volts AC: 120
Material: Plastic, Metal
Lumens: 360
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Lumens: 360
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Material: Plastic, Metal
Color Rendering Index (CRI): 90
Wattage: 4.500
Dimmable: Yes