Twist-Lock Connector, Female, 50A

Item #: 1926654

Cat #: 12-00243V

UPC: 803058002435

$ 53.76 EA
Company wide:
42 in stock
Documents & Guides
Twist-Lock Connector, Female, 50 Amp, 125/250 Volt, 3 Pole, 4-Wire

Overview

Twist-Lock Connector, Female, 50 Amp, 125/250 Volt, 3 Pole, 4-Wire

• Connector, Locking CS6364 • Rating: 50 amperes, 125/250 volts, 3-pole, 4 wire • Materials: Plastic parts are nylon, Terminal W/X/Y are brass, Terminal G is Bronze, Locking Pin is Iron Nickel plated, Screws are Iron Nickel plated. • Accepts cable up to (6/4 S) • UL Listed, Meets UL standard & UL498, File E316101

Also known as: 803058002435, 12-00243V, VLT1200243V

Features & Benefits

  • Materials: Plastic parts are nylon, Terminal W/X/Y are brass, Terminal G is Bronze, Locking Pin is Iron Nickel plated, Screws are Iron Nickel plated
  • Accepts cable up to (6/4 S)
  • UL Listed, Meets UL standard & UL498, File E316101
  • Connector, Locking CS6364
  • Rating: 50 amperes, 125/250 volts, 3-pole, 4 wire

Specifications

Gender: Female
Poles: 3
Volts AC: 125/250
Amps: 50
Gender: Female
Volts AC: 125/250
Poles: 3
Amps: 50