12 WATT LED BLACK TAPER BACK MONOPOINT 3000K 36 DEG. BEAM ANGLE

Item #: 1926437

Cat #: 62-1107

UPC: 045923621192

Company wide:
0 in stock
Documents & Guides
12 WATT LED BLACK TAPER BACK MONOPOINT 3000K 36 DEG. BEAM ANGLE

Overview

12 WATT LED BLACK TAPER BACK MONOPOINT 3000K 36 DEG. BEAM ANGLE

Satco's 62-1107 is a 12-watt LED monopoint spotlight which is hardWired directly to the ceiling or wall. The fixture has a tapered back shape and black Finish which blends with many decor styles. Its integrated LED has a warm white color temperature, and the light is emitted at a 36-degree beam Angle. The included reflector helps to boost the light.

Also known as: 045923621192, 62-1107, SAT621107

Specifications

Lumens: 1020
Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Color: Black
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Angle: 36°
Lumens: 1020
Wattage: 12
Color: Black
Material: Aluminum
Light Technology: LED
Angle: 36°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes