Outdoor Extension Cord, 25'

Item #: 1926402

Cat #: 05-00157-US

UPC: 803058011574

$ 50.40 EA
Company wide:
3 in stock
Documents & Guides
Outdoor Extension Cord, Red/White/Blue, 3-Conductor, 300 Volt, 12/3 AWG, 15 Amp, 1875 Watts, 5-15 Receptacle and Plug, SJTW with Lighted End, 25 Foot

Overview

Outdoor Extension Cord, Red/White/Blue, 3-Conductor, 300 Volt, 12/3 AWG, 15 Amp, 1875 Watts, 5-15 Receptacle and Plug, SJTW with Lighted End, 25 Foot
Also known as: 803058011574, 05-00157-US, VLT0500157US

Specifications

Wattage: 1875
Volts AC: 300
Conductors: 3
Amps: 15
Color: Red/White/Blue
Wattage: 1875
Conductors: 3
Color: Red/White/Blue
Volts AC: 300
Amps: 15