Emergency LED Driver, 120-277V

Item #: 1926390

Cat #: ILBLP CP20 HE SD HV S M5

UPC: 193048343571

$ 453.30 EA
Company wide:
0 in stock
Documents & Guides
IOTA Emergency LED Driver, 120-277VAC Input Voltage, 55-200VDC Output Voltage, Constant Power Performance at 20 Watt, High Efficiency for CA Title 20, Self-diagnostic capability, High voltage output for non-class 2 LED loads (class 1 Output), Single Flex.

Overview

IOTA Emergency LED Driver, 120-277VAC Input Voltage, 55-200VDC Output Voltage, Constant Power Performance at 20 Watt, High Efficiency for CA Title 20, Self-diagnostic capability, High voltage output for non-class 2 LED loads (class 1 Output), Single Flex.

The ILB CP20 HE HV from IOTA is a UL Listed LED emergency driver that allows the same LED fixture to be used for both normal and emergency operation. In the event of a power failure, the ILB CP20 HE HV switches to the emergency mode and operates the existing fixture for 90 minutes. The unit contains a battery, charger, and converter circuit in a single enclosure and is available in different mounting configurations for individual fixture requirements. The ILB CP20 HE HV will operate an LED array load at 20 watts with constant power at a rated output voltage of 50V-200V. The Constant Power design of the ILB CP20 HE HV maintains the output wattage to the LED array, providing consistent illumination for the entire emergency runtime. The ILB CP20 HE HV features high-efficiency performance and is certified in the CA Title 20 Appliance Efficiency Database

Also known as: 193048343571, ILBLP CP20 HE SD HV S M5, IOTILBLPCP20HESDHV

Specifications

Wattage: 20
Family / Style: LED
Material: Galvanized Steel
Type: LED Driver, Emergency Backup
Volts AC Range: 120 - 277
Wattage: 20
Material: Galvanized Steel
Volts AC Range: 120 - 277
Family / Style: LED
Type: LED Driver, Emergency Backup