2 Ft. Locking Y Adapter with Lighted Ends, 12/3, Yellow

Item #: 1926372

Cat #: 04-00095

UPC: 803058000950

$ 26.56 EA
Company wide:
0 in stock
Documents & Guides
2 Ft. Locking Y Adapter with Lighted Ends, 12/3, 20 Amp, 2500 Watts, Converts L5-20 Plug Into (2) L5-20 Receptacles, Yellow

Overview

2 Ft. Locking Y Adapter with Lighted Ends, 12/3, 20 Amp, 2500 Watts, Converts L5-20 Plug Into (2) L5-20 Receptacles, Yellow
Also known as: 803058000950, 04-00095, VLT400095

Specifications

Amps: 20
Length: 24 in , 2 ft
NEMA Configuration: 5-20R, 5-20P
Color: Yellow
Amps: 20
NEMA Configuration: 5-20R, 5-20P
Length: 24 in , 2 ft
Color: Yellow