2' 12/3 Extreme All Weather Lighted Triple Tap Extension Cord, Blue/Red

Item #: 1926368

Cat #: 99002PB

UPC: 044882700184

$ 22.22 EA
Company wide:
0 in stock
Documents & Guides
2 Ft. 12/3 Extreme All Weather Lighted Triple Tap Extension Cord, 15 Amp, 1875 Watts, Blue/Red

Overview

2 Ft. 12/3 Extreme All Weather Lighted Triple Tap Extension Cord, 15 Amp, 1875 Watts, Blue/Red
Also known as: 044882700184, 99002PB, VLT99002PB

Specifications

NEMA Configuration: 5-15P, 5-15R
Amps: 15
Length: 24 in , 2 ft
Color: Blue/Red
NEMA Configuration: 5-15P, 5-15R
Length: 24 in , 2 ft
Amps: 15
Color: Blue/Red