6' 16/3 3-Conductor Right Angle Plug Repair Cord, Gray

Item #: 1926364

Cat #: 03-00054

UPC: 803058000547

$ 6.94 EA
Company wide:
52 in stock
Documents & Guides
6 Ft. 16/3 3-Conductor Right Angle Plug Repair Cord, 5-15 Right Angle Plug,1625 Watts, 13 Amp, Gray

Overview

6 Ft. 16/3 3-Conductor Right Angle Plug Repair Cord, 5-15 Right Angle Plug,1625 Watts, 13 Amp, Gray
Also known as: 803058000547, 03-00054, VLT300054

Specifications

NEMA Configuration: 5-15P
Amps: 13
Length: 72 in, 6 ft
Color: Gray
NEMA Configuration: 5-15P
Length: 72 in, 6 ft
Amps: 13
Color: Gray