4' 10/4 30 Amp Dryer Cord Kit, Black

Item #: 1926361

Cat #: 03-00076

UPC: 803058000769

$ 25.32 EA
Company wide:
39 in stock
Documents & Guides
4 Ft. 10/4 30 Amp Dryer Cord Kit, 30 Amp, 3750/7500 Watts, 125/250 Volt, Black

Overview

4 Ft. 10/4 30 Amp Dryer Cord Kit, 30 Amp, 3750/7500 Watts, 125/250 Volt, Black
Also known as: 803058000769, 03-00076, VLT300076

Specifications

Color: Black
Length: 4 ft, 48 in
Amps: 30
NEMA Configuration: 14-30P
Color: Black
Amps: 30
Length: 4 ft, 48 in
NEMA Configuration: 14-30P