6' 10/3 30 Amp Dryer Cord Kit, Gray

Item #: 1926359

Cat #: 03-00069

UPC: 803058000691

$ 26.56 EA
Company wide:
26 in stock
Documents & Guides
6 Ft. 10/3 30 Amp Dryer Cord Kit, 3750/7500 Watts, 125/250 Volt, Gray

Overview

6 Ft. 10/3 30 Amp Dryer Cord Kit, 3750/7500 Watts, 125/250 Volt, Gray
Also known as: 803058000691, 03-00069, VLT300069

Specifications

Length: 72 in, 6 ft
Color: Gray
Amps: 30
NEMA Configuration: 10-30P
Length: 72 in, 6 ft
Amps: 30
Color: Gray
NEMA Configuration: 10-30P