9' 3-Conductor SJTW Vinyl Repair Cord, 16/3, Gray

Item #: 1926354

Cat #: 03-00033

UPC: 803058005337

$ 11.06 EA
Company wide:
71 in stock
Documents & Guides
9 Ft. 3-Conductor SJTW Vinyl Repair Cord, 16/3, 15 Amp, 1875 Watts, 5-15 Plug, Gray

Overview

9 Ft. 3-Conductor SJTW Vinyl Repair Cord, 16/3, 15 Amp, 1875 Watts, 5-15 Plug, Gray
Also known as: 803058005337, 03-00033, VLT300033

Specifications

NEMA Configuration: 5-15P
Length: 9 ft, 108 in
Color: Gray
Amps: 15
NEMA Configuration: 5-15P
Color: Gray
Length: 9 ft, 108 in
Amps: 15