6' 3-Conductor SJTW Vinyl Repair Cord, 16/3, Gray

Item #: 1926353

Cat #: 03-00032

UPC: 803058005320

$ 7.81 EA
Company wide:
211 in stock
Documents & Guides
6 Ft. 3-Conductor SJTW Vinyl Repair Cord, 16/3, 15 Amp, 1875 Watts, 5-15 Plug, Gray

Overview

6 Ft. 3-Conductor SJTW Vinyl Repair Cord, 16/3, 15 Amp, 1875 Watts, 5-15 Plug, Gray
Also known as: 803058005320, 03-00032, VLT300032

Specifications

NEMA Configuration: 5-15P
Length: 72 in, 6 ft
Color: Gray
Amps: 15
NEMA Configuration: 5-15P
Color: Gray
Length: 72 in, 6 ft
Amps: 15