9' 3-Conductor SJTW Vinyl Repair Cord, 14/3, Gray

Item #: 1926352

Cat #: 03-00031

UPC: 803058005313

$ 15.13 EA
Company wide:
91 in stock
Documents & Guides
9 Ft. 3-Conductor SJTW Vinyl Repair Cord, 14/3, 15 Amp, 1875 Watts, 5-15 Plug, Gray

Overview

9 Ft. 3-Conductor SJTW Vinyl Repair Cord, 14/3, 15 Amp, 1875 Watts, 5-15 Plug, Gray
Also known as: 803058005313, 03-00031, VLT300031

Specifications

NEMA Configuration: 5-15P
Length: 9 ft, 108 in
Color: Gray
Amps: 15
NEMA Configuration: 5-15P
Color: Gray
Length: 9 ft, 108 in
Amps: 15