6' 3-Conductor SJTW Vinyl Repair Cord, 14/3, Gray

Item #: 1926349

Cat #: 03-00030

UPC: 803058005306

$ 10.63 EA
Company wide:
200 in stock
Documents & Guides
6 Ft. 3-Conductor SJTW Vinyl Repair Cord, 14/3, 15 Amp, 1875 Watts, 5-15 Plug, Gray

Overview

6 Ft. 3-Conductor SJTW Vinyl Repair Cord, 14/3, 15 Amp, 1875 Watts, 5-15 Plug, Gray
Also known as: 803058005306, 03-00030, VLT300030

Specifications

NEMA Configuration: 5-15P
Length: 72 in, 6 ft
Color: Gray
Amps: 15
NEMA Configuration: 5-15P
Color: Gray
Length: 72 in, 6 ft
Amps: 15