9' 14/3 3-Conductor SPT-3 Right Angle Plug, Gray

Item #: 1926342

Cat #: 01-00041

UPC: 803058005412

$ 15.72 EA
Company wide:
13 in stock
Documents & Guides
9 Ft. 14/3 3-Conductor SPT-3 Right Angle Plug, 5-15 Plug, 5-15 Receptacle, 15 Amp, 1875 Watts, Gray

Overview

9 Ft. 14/3 3-Conductor SPT-3 Right Angle Plug, 5-15 Plug, 5-15 Receptacle, 15 Amp, 1875 Watts, Gray
Also known as: 803058005412, 01-00041, VLT100041

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 9 ft, 108 in
Color: Gray
NEMA Configuration: 5-15P, 5-15R
Color: Gray
Length: 9 ft, 108 in