3' 14/3 3-Conductor SPT-3 Right Angle Plug, Gray

Item #: 1926339

Cat #: 01-00039

UPC: 803058005399

$ 7.26 EA
Company wide:
0 in stock
Documents & Guides
3 Ft. 14/3 3-Conductor SPT-3 Right Angle Plug, 5-15 Plug, 5-15 Receptacle, 15 Amp, 1875 Watts, Gray

Overview

3 Ft. 14/3 3-Conductor SPT-3 Right Angle Plug, 5-15 Plug, 5-15 Receptacle, 15 Amp, 1875 Watts, Gray
Also known as: 803058005399, 01-00039, VLT100039

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 3 ft, 36 in
Color: Gray
NEMA Configuration: 5-15P, 5-15R
Color: Gray
Length: 3 ft, 36 in