9W A19 LED Lamp, 27-60K

Item #: 1926166

Cat #: SPKPL-A19-RGBTW

UPC: 714176025865

Company wide:
0 in stock
Documents & Guides
A19 LED Lamp, 9 Watt, 120V, 90+ CRI, 800 Lumens, Selectable Color Temperature: 2700K-6000K, App-Controlled Dimming

Overview

A19 LED Lamp, 9 Watt, 120V, 90+ CRI, 800 Lumens, Selectable Color Temperature: 2700K-6000K, App-Controlled Dimming

Spektrum+ RGBTW A19 offers whole home IoT lighting using Bluetooth® mesh connectivity. Simply install using existing light fixtures and control wirelessly from the convenience of your tablet or smart phone with the Spektrum+ Smart Lighting App. The A19 will be sure to add a pop of color and is as easy as simply replacing an old lamp with a new one.

Also known as: 714176025865, SPKPL-A19-RGBTW, ALGSPKPLA19RGBTW

Specifications

Volts AC: 120
Lumens: 800
Color Temperature: 6000 (Daylight), Selectable, 2700 to 5000 (Warm to Cool White)
Shape: A19 (Arbitrary)
Wattage: 9
Color Rendering Index (CRI): 90+
Dimmable: Yes
Volts AC: 120
Color Temperature: 6000 (Daylight), Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 9
Dimmable: Yes
Lumens: 800
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+