LED Tape Light, 3000K, 16.4" Reel

Item #: 1926054

Cat #: HTL65-COB-WW-16

UPC: 714176025216

$ 205.02 EA
Company wide:
5 in stock
Documents & Guides
LED Tape Light, 3000K, 90 CRI, 16.4 Foot Reel, 5 Watt per Foot, 379 Lumen per Foot, , 24 Volt DC, IP65

Overview

LED Tape Light, 3000K, 90 CRI, 16.4 Foot Reel, 5 Watt per Foot, 379 Lumen per Foot, , 24 Volt DC, IP65

COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.

Also known as: 714176025216, HTL65-COB-WW-16, ALGHTL65COBWW16

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
IP/NEMA Rating: IP65
Length: 16.400 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP65
Light Technology: LED
Volts DC: 24
Length: 16.400 ft
Dimmable: Yes