LED Tape Light, 4000K, 16.4" Reel

Item #: 1926053

Cat #: HTL65-COB-WH-16

UPC: 714176025230

$ 205.02 EA
Company wide:
4 in stock
Documents & Guides
LED Tape Light, 4000K, 90 CRI, 16.4 Foot Reel, 5 Watt per Foot, 415 Lumen per Foot, , 24 Volt DC, IP65

Overview

LED Tape Light, 4000K, 90 CRI, 16.4 Foot Reel, 5 Watt per Foot, 415 Lumen per Foot, , 24 Volt DC, IP65

COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.

Also known as: 714176025230, HTL65-COB-WH-16, ALGHTL65COBWH16

Specifications

Color Temperature: 4000 (Cool White)
Volts DC: 24
IP/NEMA Rating: IP65
Length: 16.400 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
IP/NEMA Rating: IP65
Light Technology: LED
Volts DC: 24
Length: 16.400 ft
Dimmable: Yes