LED Tape Light, 2700K, IP65, 16.4"

Item #: 1926052

Cat #: HTL65-COB-UWW-16

UPC: 714176025209

$ 205.02 EA
Company wide:
5 in stock
Documents & Guides
24V DC High Output COB seamless tape light: 2700K, 90+ CRI, 16.4 Foot Reel (Cuttable every 1.97” with 16.4ft max run), 4.5 Watt per Foot, 349 Lumen per Foot, Dimmable (5-100%) with most ELV, TRIAC dimmers, IP65 (Jacketed) Features a clear protective silicone jacketing that protects the tape light from sprayed water and dust. Best suited: Indoor & Outdoor damp & wet locations.

Overview

24V DC High Output COB seamless tape light: 2700K, 90+ CRI, 16.4 Foot Reel (Cuttable every 1.97” with 16.4ft max run), 4.5 Watt per Foot, 349 Lumen per Foot, Dimmable (5-100%) with most ELV, TRIAC dimmers, IP65 (Jacketed) Features a clear protective silicone jacketing that protects the tape light from sprayed water and dust. Best suited: Indoor & Outdoor damp & wet locations.

COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.

Also known as: 714176025209, HTL65-COB-UWW-16, ALGHTL65COBUWW16

Specifications

Volts DC: 24
IP/NEMA Rating: IP65
Color Temperature: 2700 (Warm White)
Type: Tape Light
Length: 16.400 ft
Light Technology: LED
Dimmable: Yes
Volts DC: 24
Color Temperature: 2700 (Warm White)
Length: 16.400 ft
Dimmable: Yes
IP/NEMA Rating: IP65
Type: Tape Light
Light Technology: LED