LED Tape Light, 3500K, 16.4" Reel

Item #: 1926051

Cat #: HTL65-COB-NW-16

UPC: 714176025223

$ 205.02 EA
Company wide:
0 in stock
Documents & Guides
24V DC High Output COB seamless tape light: 3500K, 90+ CRI, 16.4 Foot Reel (Cuttable every 1.97” with 16.4ft max run), 4.5 Watt per Foot, 387 Lumen per Foot, Dimmable (5-100%) with most ELV, TRIAC dimmers, IP65 (Jacketed) Features a clear protective silicone jacketing that protects the tape light from sprayed water and dust. Best suited: Indoor & Outdoor damp & wet locations.

Overview

24V DC High Output COB seamless tape light: 3500K, 90+ CRI, 16.4 Foot Reel (Cuttable every 1.97” with 16.4ft max run), 4.5 Watt per Foot, 387 Lumen per Foot, Dimmable (5-100%) with most ELV, TRIAC dimmers, IP65 (Jacketed) Features a clear protective silicone jacketing that protects the tape light from sprayed water and dust. Best suited: Indoor & Outdoor damp & wet locations.

COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.

Also known as: 714176025223, HTL65-COB-NW-16, ALGHTL65COBNW16

Specifications

Volts DC: 24
IP/NEMA Rating: IP65
Color Temperature: 3500 (Neutral White)
Length: 16.400 ft
Light Technology: LED
Dimmable: Yes
Volts DC: 24
Color Temperature: 3500 (Neutral White)
Light Technology: LED
IP/NEMA Rating: IP65
Length: 16.400 ft
Dimmable: Yes