DSXF3 LED 6 P1 50K 70CRI WFL MVOLT

Item #: 1926042

Cat #: DSXF3LE

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
LITH DSXF3 LED 6 P1 50K 70CRI WFL MVOLT THK LED FLOOD 5000K

Overview

LITH DSXF3 LED 6 P1 50K 70CRI WFL MVOLT THK LED FLOOD 5000K
Also known as: DSXF3LE, LITDSXF3LE

Specifications

No Specifications Available