DSN20 Receptacle, 20A, 208VAC

Item #: 1925990

Cat #: 63-14123-K16

UPC: 784474097291

$ 115.61 EA
Company wide:
0 in stock
Documents & Guides
DSN20 Receptacle, 20 Amp Current Rating, 208 Volts AC, 3 Horsepower, 3P+G Contact Configuration, Type 4X IP 66/67, IP 69 Poly, Blue

Overview

DSN20 Receptacle, 20 Amp Current Rating, 208 Volts AC, 3 Horsepower, 3P+G Contact Configuration, Type 4X IP 66/67, IP 69 Poly, Blue
Also known as: 784474097291, 63-14123-K16, MEL6314123K16

Specifications

Color: Blue
Horsepower: 3
Amps: 20
Volts AC: 208
Color: Blue
Amps: 20
Horsepower: 3
Volts AC: 208