MEL 37-24073-4X DS200 RECEPTA

Item #: 1925110

Cat #: 37-24073-4X

UPC: 784474654371

Company wide:
0 in stock
Meltric 37-24142-4X Switch-Rated DS200 Receptacle 600 VAC 200A Blue Metal

Overview

Meltric 37-24142-4X Switch-Rated DS200 Receptacle 600 VAC 200A Blue Metal

Meltric 37-24142-4X Switch-Rated DS200 Receptacle 600 VAC 200A Size 6 2P+G Blue Metal IP55 Screw Terminal Standard Pawl UL 498,UL 1682

Also known as: 784474654371, 37-24073-4X, MEL37240734X

Specifications

Amps: 200
Color: Blue
IP/NEMA Rating: IP55, NEMA 4X
Volts AC: 600
Amps: 200
IP/NEMA Rating: IP55, NEMA 4X
Color: Blue
Volts AC: 600