MEL 17-14081-HP DN9C RECEPTACLE

Item #: 1924542

Cat #: 17-14081-HP

UPC: 784474001663

$ 600.59 EA
Company wide:
0 in stock
Meltric 17-14081-HP, DN9c RECEPTACLE METAL BLUE SIZE 3 IP 66 8P+G 20A 480 VAC/130 VDC 60 Hz HIGH PRESSURE WATER TIGHTNESS

Overview

Meltric 17-14081-HP, DN9c RECEPTACLE METAL BLUE SIZE 3 IP 66 8P+G 20A 480 VAC/130 VDC 60 Hz HIGH PRESSURE WATER TIGHTNESS
Also known as: 784474001663, 17-14081-HP, MEL1714081HP

Specifications

IP/NEMA Rating: IP66
Color: Blue
Amps: 20
Material: Metal
IP/NEMA Rating: IP66
Amps: 20
Color: Blue
Material: Metal