20V Cross line 2 Spot Combo Laser Kit w/ Battery

Item #: 1919342

Cat #: DCLE34220G

UPC: 885911737708

Company wide:
0 in stock
Documents & Guides
20V Cross line 2 Spot Combo Laser Kit w/ Battery, Green Laser, Accurate Readings Within 1/8 in. At 30 ft. And Fine Adjustment Knob For Enhanced Correctness, Includes: 2-Spot Green Line Laser, Drop Ceiling Bracket, Target Card & TSTAK® Case

Overview

20V Cross line 2 Spot Combo Laser Kit w/ Battery, Green Laser, Accurate Readings Within 1/8 in. At 30 ft. And Fine Adjustment Knob For Enhanced Correctness, Includes: 2-Spot Green Line Laser, Drop Ceiling Bracket, Target Card & TSTAK® Case

Tackle tough leveling tasks with this versatile 20V MAX* Cordless 2-Spot Green Line Laser that integrates easily with the tools you already have on the worksite. The laser comes with the features needed to accomplish more in less time, including a secure magnetic mount, an adaptable rotating head, a fine adjust knob for accurate readings, and a locking pendulum. Built for long-term use, the laser can be operated for multiple workdays with a runtime of up to 23 hours when using the included 20V MAX* 2Ah battery. This kit includes the 2-Spot Green Line Laser, charger, a 20V MAX* 2Ah battery, a laser target, and a ceiling/wall bracket in a DEWALT TSTAK® case.

Also known as: 885911737708, DCLE34220G, DEWDCLE34220G

Features & Benefits

  • EXPERT PRECISION: Accurate readings within 1/8 in. at 30 ft. and fine adjustment knob for enhanced correctness
  • HIGH VERSATILITY AND COMPATIBILITY: Works with 20V MAX* batteries and 12V MAX** batteries
  • PRO-LEVEL LINE CONTROL: Individual laser line and laser spot on/off providing control of lines/spots and extending run times when possible
  • JOBSITE DURABILITY: Powerful magnetic mount supports system with battery sizes up to 8Ah
  • RUNTIME BOOST: Up to 24 hours of runtime on single 20V MAX* 2Ah battery and longer runtimes with larger capacity batteries

Specifications

Volts AC: 20
Color: Green
Volts AC: 20
Color: Green