20V Cross Line Green Laser (Bare Kit)

Item #: 1919341

Cat #: DCLE34020GB

UPC: 885911729802

Company wide:
0 in stock
Documents & Guides
20V Cross Line Green Laser, Green Laser (Bare Kit), Accurate Readings Within 1/8 in. At 30 ft., Includes: Cross Line Green Laser, Drop Ceiling Bracket, Target Card & TSTAK® Case ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V Cross Line Green Laser, Green Laser (Bare Kit), Accurate Readings Within 1/8 in. At 30 ft., Includes: Cross Line Green Laser, Drop Ceiling Bracket, Target Card & TSTAK® Case ***Bare Tool Only, Battery & Charger Sold Separately***

Get the versatility and performance you need to complete a wide range of leveling projects with 20V MAX* Cordless Cross Line Green Laser, which seamlessly integrates with tools you already have. Now offered on the 20V MAX* cordless platform, this Line Laser optimizes productivity with a locking pendulum, a durable magnetic mount, a fine adjust knob for accuracy, and a flexible rotating head for expert-grade usability. Easily extend your workday when the job calls for it with up to 17 hours of runtime when using a 20V MAX* 2.0Ah battery (not included). The kit includes the Cross Line Laser, laser target, and ceiling/wall bracket in a DEWALT TSTAK® case.

Also known as: 885911729802, DCLE34020GB, DEWDCLE34020GB

Features & Benefits

  • EXPERT PRECISION: Accurate readings within 1/8 in. at 30 ft. and fine adjustment knob for enhanced correctness
  • HIGH VERSATILITY AND COMPATIBILITY: Works with 20V MAX* batteries and 12V MAX** batteries
  • PRO-LEVEL LINE CONTROL: Individual laser line and laser spot on/off providing control of lines/spots and extending run times when possible
  • LINE CONTROL: Individual laser line and laser spot on/off providing control of lines/spots and extending run times when possible
  • JOBSITE DURABILITY: Powerful magnetic mount supports system with battery sizes up to 8Ah
  • RUNTIME BOOST: Up to 17 hours of runtime on single 20V MAX* 2Ah battery and longer runtimes with larger capacity batteries (battery not included)

Specifications

Volts AC: 20
Color: Green
Volts AC: 20
Color: Green