20V Max 3x360 Green Laser Kit w/ Battery

Item #: 1919338

Cat #: DCLE34030G

UPC: 076174440614

Company wide:
0 in stock
Documents & Guides
20V Max 3x360 Green Laser Kit w/ Battery, Accurate Within 1/8 in. at 30 ft. To Achieve Plum Lines, Integrated Magnetic Pivoting Base, 10 Hours Of Runtime On Single 20V MAX* 2.0Ah Battery, Includes: (1) 20V MAX* 2Ah Battery, (1) Charger, Drop Ceiling Bracket, Target Card & TSTAK® Compatible Case

Overview

20V Max 3x360 Green Laser Kit w/ Battery, Accurate Within 1/8 in. at 30 ft. To Achieve Plum Lines, Integrated Magnetic Pivoting Base, 10 Hours Of Runtime On Single 20V MAX* 2.0Ah Battery, Includes: (1) 20V MAX* 2Ah Battery, (1) Charger, Drop Ceiling Bracket, Target Card & TSTAK® Compatible Case

This 100/'165' 3x360 laser is the go-to jobsite laser. Now offered on the 20V MAX* battery platform, this laser will seamlessly integrate with the tools you already have on the job. This long-reaching laser can has a range of up to 165' when used with a detector (sold separately). Achieve precise positioning with a fine-adjust knob and supreme accuracy with 1/8" at 30'. Use for a full work day with a 10 hour runtime *** when using a 20V MAX* 2.0Ah battery. The kit includes the 3x360 laser, 20V MAX* 2Ah battery and charger, target card, drop ceiling attachment, a TSTAK® compatible storage case and a user manual.

Also known as: 076174440614, DCLE34030G, DEWDCLE34030G

Features & Benefits

  • ACCURATE READINGS: Accurate within 1/8 in. at 30 ft. to achieve plum lines
  • PRECISE POSITIONING: Fine adjustment knob
  • EXTENDED RUNTIME: 10 hours of runtime*** on single 20V MAX* 2.0Ah battery and longer runtime with larger capacity batteries
  • Integrated magnetic pivoting base with 1/4" - 20, 5/8" - 11 thread for use with tripod (sold separately)
  • DEBRIS AND WATER RESISTANT: IP54 rating
  • JOBSITE DURABILITY: Overmolded case and IP54 rating for dust and splash protection (Applies to tool, not battery or charger)
  • BACKED BY WARRANTY: 3 Year Limited Warranty, 1 Year Free Service and 90 Day Money Back Guarantee

Specifications

Color: Green
Color: Green