PULS UC10.241 BUFFER MODULE WITH

Item #: 1919248

Cat #: UC10.241

UPC: 875404001980

$ 1012.50 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PULS UC10.241 BUFFER MODULE WITH SUPERCAPS 24-28VDC 15A 6KWS

Overview

PULS UC10.241 BUFFER MODULE WITH SUPERCAPS 24-28VDC 15A 6KWS
Also known as: 875404001980, UC10.241, PULUC10.241

Specifications

Volts DC: 24
Mounting: DIN Rail
Amps: 15
Volts DC: 24
Amps: 15
Mounting: DIN Rail