Din Rail Power Supply For 1-Phase System, 48V, 10A

Item #: 1919200

Cat #: QS20.481

UPC: 875404001225

$ 124.99 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Din Rail Power Supply For 1-Phase System, 48V, 10A

Overview

Din Rail Power Supply For 1-Phase System, 48V, 10A
Also known as: 875404001225, QS20.481, PULQS20.481

Specifications

Mounting: DIN Rail
Phase: 1
Mounting: DIN Rail
Phase: 1