DIN Rail Power Supply, 1P/24V/20A

Item #: 1919168

Cat #: PIC480.241D

UPC:

$ 355.50 EA
Company wide:
1 in stock
Documents & Guides
DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28VDC, 20 Amp, 480 Watt, Input: AC 100 - 240V (± 10%), W: 59mm x H: 124mm x D: 127mm

Overview

DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28VDC, 20 Amp, 480 Watt, Input: AC 100 - 240V (± 10%), W: 59mm x H: 124mm x D: 127mm
Also known as: PIC480.241D, PULPIC480.241D

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 480
Amps: 20
Mounting: DIN Rail
Wattage: 480
Phase: 1
Amps: 20