Power Supply, 60W, 2.5A, 28VDC Output, 240VAC, 300VDC Input, IP20

Item #: 1919161

Cat #: ML60.241

UPC: 875404001591

$ 130.50 EA
Company wide:
12 in stock
Documents & Guides
Power Supply, 60 Watt, 2.5 Amp, 24 - 28 Volt DC Output, 100 -240 Volt AC, 110 - 300 Volt DC Input, IP20

Overview

Power Supply, 60 Watt, 2.5 Amp, 24 - 28 Volt DC Output, 100 -240 Volt AC, 110 - 300 Volt DC Input, IP20
Also known as: 875404001591, ML60.241, PULML60.241

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 60
Volts AC Range: 100 - 240
Volts DC Range: 110 - 300
Amps Range: 2.100 - 2.500
Mounting: DIN Rail
Wattage: 60
Volts DC Range: 110 - 300
Phase: 1
Volts AC Range: 100 - 240
Amps Range: 2.100 - 2.500