Power Supply, 15W, 0.63A, 28VDC Output, 240VAC, 300VDC Input, IP20

Item #: 1919152

Cat #: ML15.241

UPC: 875404001324

$ 85.50 EA
Company wide:
5 in stock
Documents & Guides
Power Supply, 15 Watt, 0.63 Amp, 24 - 28 Volt DC Output, 100 -240 Volt AC, 110 - 300 Volt DC Input, IP20

Overview

Power Supply, 15 Watt, 0.63 Amp, 24 - 28 Volt DC Output, 100 -240 Volt AC, 110 - 300 Volt DC Input, IP20
Also known as: 875404001324, ML15.241, PULML15.241

Specifications

Type: Power Supply
Wattage: 15
Phase: 1
Amps: 0.630
Volts AC Range: 100 - 240
Volts DC Range: 110 - 300
Volts DC: 24/28
Type: Power Supply
Phase: 1
Volts AC Range: 100 - 240
Volts DC: 24/28
Wattage: 15
Amps: 0.630
Volts DC Range: 110 - 300