Power Supply, 3P, 10A, 240W, 380-480VAC

Item #: 1919136

Cat #: CT10.241

UPC: 875404001423

$ 427.50 EA
Company wide:
3 in stock
Documents & Guides
Power Supply, 3 Phase, 10 Amp, 240 Watt, 380-480 Volts AC Wide Range Input

Overview

Power Supply, 3 Phase, 10 Amp, 240 Watt, 380-480 Volts AC Wide Range Input

The Dimension C-Series are cost optimized power supplies without compromising quality, reliability and performance. The C-Series is part of the DIMENSION power supply family. The most outstanding features of CT10.241 are the high efficiency, electronic inrush current limitation, active input transient filter and wide operational temperature range. The small size is achieved by a synchronous rectification and further technological design details. The C-Series includes all the essential basic functions. The devices have a power reserve of 20% included, which may even be used continuously at temperatures up to +45°C. Additionally, the CT10.241 can deliver 3 times the nominal output current for 10ms which helps to trip fuses on faulty output branches.

Also known as: 875404001423, CT10.241, PULCT10.241

Specifications

Wattage: 240
Phase: 3
Amps: 10
Wattage: 240
Amps: 10
Phase: 3