DIN Rail Power Supply, 1P/24V/5A

Item #: 1919134

Cat #: CS5.241-S1

UPC:

$ 319.50 EA
Company wide:
8 in stock
Documents & Guides
DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28VDC, 5 - 4.3 Amp, 120 Watt, Input: AC 100 - 120 / 200 - 240V (± 10%), W: 32mm x H: 124mm x D: 117mm

Overview

DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28VDC, 5 - 4.3 Amp, 120 Watt, Input: AC 100 - 120 / 200 - 240V (± 10%), W: 32mm x H: 124mm x D: 117mm
Also known as: CS5.241-S1, PULCS5.241S1

Specifications

Amps: 5
Mounting: DIN Rail
Phase: 1
Wattage: 120
Volts AC Range: 200 - 240
Amps: 5
Phase: 1
Volts AC Range: 200 - 240
Mounting: DIN Rail
Wattage: 120