Power Supply, 80W, 3.3A, 28VDC Output, 240VAC, 300VDC Input, IP20

Item #: 1919128

Cat #: CS3.241

UPC: 875404001058

$ 202.50 EA
Company wide:
2 in stock
Documents & Guides
Power Supply, 80 Watt, 3.3 Amp, 24 - 28 Volt DC Output, 100 - 240 Volt AC, 110 - 300 Volt DC Input, IP20

Overview

Power Supply, 80 Watt, 3.3 Amp, 24 - 28 Volt DC Output, 100 - 240 Volt AC, 110 - 300 Volt DC Input, IP20
Also known as: 875404001058, CS3.241, PULCS3.241

Specifications

Type: Power Supply
Phase: 1
Wattage: 80
Amps: 3.300
Volts AC Range: 100 - 240
Volts DC Range: 110 - 300
Volts DC: 24/28
Type: Power Supply
Wattage: 80
Volts AC Range: 100 - 240
Volts DC: 24/28
Phase: 1
Amps: 3.300
Volts DC Range: 110 - 300