DIN Rail Power Supply, 1P/24V/5A

Item #: 1919110

Cat #: CP5.241

UPC: 875404002819

$ 243.00 EA
Company wide:
7 in stock
Documents & Guides
DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28VDC, 5 - 4.3 Amp, 120 Watt, Input: AC 100 - 240V (-15%/+10%) DC 110V - 150V (± 20%), W: 32mm x H: 124mm x D: 102mm

Overview

DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28VDC, 5 - 4.3 Amp, 120 Watt, Input: AC 100 - 240V (-15%/+10%) DC 110V - 150V (± 20%), W: 32mm x H: 124mm x D: 102mm
Also known as: 875404002819, CP5.241, PULCP5.241

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 120
Volts AC Range: 100 - 240
Volts DC Range: 110 - 150
Amps Range: 4.300 - 5
Mounting: DIN Rail
Wattage: 120
Volts DC Range: 110 - 150
Phase: 1
Volts AC Range: 100 - 240
Amps Range: 4.300 - 5