DIN Rail Power Supply For 1-Phase System 48V, 5.4A

Item #: 1919096

Cat #: CP10.481

UPC: 875404002420

$ 396.00 EA
Company wide:
8 in stock
Documents & Guides
DIN Rail Power Supply For 1-Phase System 48V, 5.4A, DC outpu: 48 - 56Vdc, 5.4 - 4.6A, 260W, Input: AC 100 - 240V (± 10%), DC 110V - 150V (± 20%), Dimensions (WxHxD): 39 x 124 x 117mm, Weight: 600g

Overview

DIN Rail Power Supply For 1-Phase System 48V, 5.4A, DC outpu: 48 - 56Vdc, 5.4 - 4.6A, 260W, Input: AC 100 - 240V (± 10%), DC 110V - 150V (± 20%), Dimensions (WxHxD): 39 x 124 x 117mm, Weight: 600g
Also known as: 875404002420, CP10.481, PULCP10.481

Specifications

Mounting: DIN Rail
Phase: 1
Mounting: DIN Rail
Phase: 1