PLATT logo

Sustainable

9WLED/RDL/5-6/ADJ-CCT/120V

Item #: 1918833
Cat #: S11801
UPC: 045923118012
$ 23.62 EA
Company wide:
160 in stock
Documents & Guides
9WLED/RDL/5-6/ADJ-CCT/120V

Overview

9WLED/RDL/5-6/ADJ-CCT/120V
Also known as: 045923118012, S11801, SATS11801

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White)
Type: LED Downlight, LED Retrofit
Volts AC: 120
Lumens: 800
Diameter: 5 in, 6 in
Color: White
Color Rendering Index (CRI): 90
Wattage: 9
Shape: Round
Dimming: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White)
Volts AC: 120
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 90
Shape: Round
Type: LED Downlight, LED Retrofit
Lumens: 800
Color: White
Wattage: 9
Dimming: Yes

Customer Reviews

No reviews for this product
(0)