1’x4’ LED Retrofit Kit, Selectable 30/35/40/50K

Item #: 1918794

Cat #: 14OVHPRTKLED

UPC: 194672023518

$ 118.55 EA
Company wide:
8 in stock
Documents & Guides
1’ x 4’ LED Retrofit Kit, Selectable Lumens: 2000/3200/4000/5000, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Recessed Mount, White

Overview

1’ x 4’ LED Retrofit Kit, Selectable Lumens: 2000/3200/4000/5000, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Recessed Mount, White

LED Troffer Retrofit Kit makes it easy to replace fluorescent troffers with energy-efficient LED lights. The OVHP-RTK is the first LED troffer retrofit to completely assemble in approximately under five minutes. Fast installation and fixture design allow for installation into existing fixture housing with 3-1/8” depth or greater. Spaces are filled with brighter, softer volumetric illumination that creates a more comfortable, productive environment. Energy-efficiency and advanced optics create the ideal choice for indoor illumination used in offices, hallways, conference rooms, warehouses, gymnasiums, retail, hospitality, commercial, and medical applications.

Also known as: 194672023518, 14OVHPRTKLED, ETE14OVHPRTKLED

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White)
Light Technology: LED