
LED Wraparound, 4', Multiple Lumen and CCT
Item #: 1918791
Cat #: 4OEWLEDSELECT
UPC: 194672016404
$ 94.92 EA
Company wide:
163
in stock
Documents & Guides
LED Wraparound, 4 Foot, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Wraparound, 4 Foot, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
The slim profile of the Architectural LED Linear makes it ideal for library stacks or narrow layouts. Flexible design delivers continuous, uniform and glare-free illumination. Available in single pendant or continuous mounting for seamless connection from luminaire to luminaire, with adjustable mounting heights. For use as general or task lighting in hallways, corridors, parking lots, educational, healthcare, office, and industrial applications.
Also known as: 194672016404, 4OEWLEDSELECT, ETE4OEWLED3000L400
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5000, 4000, 3000, Selectable |
| Length: | 4 ft, 48 in |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Wattage: | Selectable |
| Lumens: | 5000, 4000, 3000, Selectable |
| Color: | White |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |