PLATT logo

Sustainable

4' Slim LED Wrap, Selectable 35K/40K/50K

Item #: 1918791
Cat #: 4OEWLEDSELECT
UPC: 194672016404
$ 85.32 EA
Company wide:
198 in stock
4 Ft. Slim Profile LED Wrap, Selectable Lumens: 3000/4000/5000, Selectable Color Temperature: 3500K/4000K/5000K, 0-10 Volt Dimming, White

Overview

4 Ft. Slim Profile LED Wrap, Selectable Lumens: 3000/4000/5000, Selectable Color Temperature: 3500K/4000K/5000K, 0-10 Volt Dimming, White
The slim profile of the Architectural LED Linear makes it ideal for library stacks or narrow layouts. Flexible design delivers continuous, uniform and glare-free illumination. Available in single pendant or continuous mounting for seamless connection from luminaire to luminaire, with adjustable mounting heights. For use as general or task lighting in hallways, corridors, parking lots, educational, healthcare, office, and industrial applications.
Also known as: 194672016404, 4OEWLEDSELECT, ETE4OEWLEDSELECT

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 5000, 4000, 3000, Selectable
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimming: Yes
Wattage: Selectable
Volts AC: 120-277
Lumens: 5000, 4000, 3000, Selectable
Color: White
Dimming: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Light Technology: LED
Wattage: Selectable

Customer Reviews

No reviews for this product
(0)