LED Floodlight, 15 Watt, 1500 Lumen, 5000K, 120V

Item #: 1918655

Cat #: X3416L120

UPC: 019813742670

Company wide:
0 in stock
Documents & Guides
LED General Purpose Floodlight, 15 Watt, 1500 Lumen, 5000K, 85 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180-¦ Adjustable Swivel Arm, Bronze Finish

Overview

LED General Purpose Floodlight, 15 Watt, 1500 Lumen, 5000K, 85 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180-¦ Adjustable Swivel Arm, Bronze Finish

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813742670, X3416L120, RABX3416L120

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 15
Color: Bronze
Light Technology: LED
Lumens: 1632
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 1632
Wattage: 15
Light Technology: LED