BRA 8790-4 B946 PM STYLE 4 BLK/YEL

Item #: 1918549

Cat #: 8790-4

UPC: 754473879044

$ 17.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Self-Sticking Pipe Markers for Oils - Pressure Sensitive Vinyl, Style 4, HYDRAULIC OIL. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 4. Legend: HYDRAULIC OIL. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 87904.

Overview

Self-Sticking Pipe Markers for Oils - Pressure Sensitive Vinyl, Style 4, HYDRAULIC OIL. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 4. Legend: HYDRAULIC OIL. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 87904.
Also known as: 754473879044, 8790-4, BRA87904PK

Specifications

Length: 12 ft
Width: 18 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 18 in