PermaSleeve Heat Shrink Wire and Cable Labels

Item #: 1918409

Cat #: PS-375-2-YL

UPC: 662820915621

$ 1629.00 EA
Company wide:
0 in stock
Documents & Guides
PermaSleeve Heat Shrink Wire and Cable Labels, 3/8" Diameter, For 3" Core Printers, 2", Yellow, Single-Sided

Overview

PermaSleeve Heat Shrink Wire and Cable Labels, 3/8" Diameter, For 3" Core Printers, 2", Yellow, Single-Sided

PermaSleeve® PS Heat-Shrink Polyolefin wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820915621, PS-375-2-YL, BRAPS3752YL

Specifications

Material: Polyolefin
Standards: California Proposition 65
Color: Yellow
Material: Polyolefin
Color: Yellow
Standards: California Proposition 65